
MBXL VERT RCPT 7P
Mfr # 6450543-3
Zoro # G501064805
product price: $4.19
/ea
Sold in multiples of 20 for $83.80
Key Features
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6450543-3
Zoro #
G501064805
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
6.35 mm
Terminal Finish
Tin Plated
Number of Contacts
7
Terminal Type
Through Hole - Press-Fit
Current Rating
42 A
Connector Terminates To
Printed Circuit Board
Connection Material
Tin
Number of Rows
1
Contact Type
Socket
Flammability Rating
UL 94 V-0
Contact Finish
Noble Metal Plated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.