Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCI/O REC CONTACT REEL

  • Mfr # 173631-1

  • Zoro # G000979549


product price: $0.11
/ea
Sold in multiples of 4000 for $440.00

Key Features

Max. Temp.
105 Degrees C
Wire Range
0.5 to 1.25 mm²
Wire Type
Copper
Connection Type
Crimp
Terminal Type
Receptacle/Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173631-1
Zoro #
G000979549
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Size
0.5 to 1.25 mm²

Details

Max. Temp.
105 Degrees C
Wire Range
0.5 to 1.25 mm²
Wire Type
Copper
Connection Type
Crimp
Terminal Type
Receptacle/Socket
Insulation Dia
0.079 to 0.102 in
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.