Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCON 1.2 LL REC SRC AU

  • Mfr # 1452656-2

  • Zoro # G601016926


product price: $0.28
/ea
Sold in multiples of 9000 for $2,520.00

Key Features

Max. Temp.
150 Degrees C
Wire Range
20 AWG
Connection Type
Crimp
Terminal Type
Receptacle/Socket
Wire Type
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452656-2
Zoro #
G601016926
UPC #
-
Country of Origin
Germany

Details

Max. Temp.
150 Degrees C
Wire Range
20 AWG
Connection Type
Crimp
Terminal Type
Receptacle/Socket
Wire Type
Copper
Insulation Dia
0.051 to 0.075 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.