
MCP6.3 RECEP HSG4P
Mfr # 1534404-2
Zoro # G900955360
product price: $1.25
/ea
Sold in multiples of 65 for $81.25
Key Features
Number of Rows
2
Max. Voltage
12V DC
Features
Terminal Position Assurance
Max. Temp.
85°C
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1534404-2
Zoro #
G900955360
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.898 in
Width
0.959 in
Length
25 mm
Details
Number of Rows
2
Max. Voltage
12V DC
Features
Terminal Position Assurance
Max. Temp.
85°C
Color
Gray
Material
Glass-Filled PBT
Hole Center to Center
6 mm
Flammability Rating
UL 94 HB
Number of Contacts
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.