MDR-170-2=MDR

  • Mfr # 1-1393139-9

  • Zoro # G600973855


product price:  $7,782.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
440 VAC
Power Relay Type
Rotary
Input Voltage
440 VAC
Base Dimensions
2.625 x 2.625 in
Insulation Initial Dielectric Between Contacts & Coil
1880 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393139-9
Zoro #
G600973855
UPC #
-
Country of Origin
United States

Dimensions

Base Dimensions
2.625 x 2.625 in
Product Height
5 in

Details

Item
General Purpose Relay
Coil Voltage
440 VAC
Power Relay Type
Rotary
Input Voltage
440 VAC
Insulation Initial Dielectric Between Contacts & Coil
1880 V
Coil Resistance
107 Ω
Operating Temperature Range
0 to 65°C
Coil Current
.16 A
Actuating System
AC
Contact Arrangement
16 Form C, 16PDT, 16 C/O
Coil Power Rating
17 W
Coil Magnetic System
Non-Latching

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.