Zoro Homepage

METRIMATE PIN HDR ASY 6P LF

  • Mfr # 1-207158-0

  • Zoro # G500937773


product price: $9.75
/ea
Sold in multiples of 8 for $78.00

Key Features

Type
Header
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-207158-0
Zoro #
G500937773
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Type
Header
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
For Use With
Plug Housing
Hole Center to Center
0.197 in
Terminal Type
Through Hole - Solder
Material
Nylon
Max. Temp.
130°C
Current Rating
7.5 A
Contact Type
Pin
Number of Rows
6
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.