Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIMATE SOCKET 19 POSN

  • Mfr # 208210-2

  • Zoro # G101052905


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Wire Connector Style
Drawer
Type
Plug
Color
Black
Insulation Material
Polyester
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208210-2
Zoro #
G101052905
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36.88 mm
Length
61.04 mm

Details

Item
Connector
Wire Connector Style
Drawer
Type
Plug
Color
Black
Insulation Material
Polyester
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Features
Panel Mount Feature
Connector Type
Plug
Wire Type
Discrete; Stranded
Material
Polyester
Number of Contacts
19
Number of Rows
5
For Use With
Receptacle Housing; Hardware 208211-1
Contact Type
Socket
Hole Center to Center
5.08 mm
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.