Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHS222G04=DPDT SL SW VERT AU

  • Mfr # 1825289-2

  • Zoro # G000983812


product price: $6.99
/ea
Sold in multiples of 30 for $209.70

Key Features

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
PCB Tail Length
3.51 mm [ .138 in ]
UL Flammability Rating
UL 94-HB
Actuator Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825289-2
Zoro #
G000983812
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
PCB Tail Length
3.51 mm [ .138 in ]
Actuator Length
4.5 mm [ .18 in ]

Details

UL Flammability Rating
UL 94-HB
Actuator Material
Thermoplastic
Actuator Color
Black
Number of Actuators
Single
Actuator Style
Lever
Mounting Angle
Vertical
Switch Type
Slide
Terminal Configuration
Standard
Grade
Instrumentation
Terminals Connected
5-4, 2-1
Mounting Type
Through Hole
PCB Mount Retention Type
Guide Posts
Threaded Case
Without
Configuration (Pole-Throw)
Double Pole - Double Throw
PCB Mount Retention
With
Actuator Travel
4 mm [ .158 in ]
Contact Base Material
Copper Alloy
Termination Type
PC
Product Type
Switch
Number of Positions
2
Contact Plating
Gold
Operating Function
On None On
Switch Style
Low Profile

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.