Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHS22304=DPDT SL SW VERT AG

  • Mfr # 1825289-5

  • Zoro # G700983815


product price: $2.95
/ea
Sold in multiples of 70 for $206.50

Key Features

Width
6.2 mm [ .2441 in ]
Length
15 mm [ .5906 in ]
Contact Plating
Silver
Product Type
Switch
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825289-5
Zoro #
G700983815
UPC #
-
Country of Origin
China

Dimensions

Width
6.2 mm [ .2441 in ]
Length
15 mm [ .5906 in ]
Actuator Length
4.5 mm [ .18 in ]
PCB Tail Length
3.51 mm [ .138 in ]

Details

Contact Plating
Silver
Product Type
Switch
Contact Base Material
Copper Alloy
PCB Mount Retention Type
Guide Posts
Actuator Style
Lever
Switch Style
Low Profile
Operating Function
On Off On
Terminals Connected
5-4, 2-1
Grade
Instrumentation
Mounting Type
Through Hole
PCB Mount Retention
With
Actuator Travel
2 mm [ .079 in ]
Termination Type
PC
Threaded Case
Without
Terminal Configuration
Standard
Number of Actuators
Single
Switch Type
Slide
UL Flammability Rating
UL 94-HB
Configuration (Pole-Throw)
Double Pole - Double Throw
Contact Current Rating (A)
0.3
Actuator Color
Black
Mounting Angle
Vertical
Number of Positions
2
Actuator Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.