Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH COSIHSG

  • Mfr # 338095-4

  • Zoro # G500957238


product price: $0.49
/ea
Sold in multiples of 180 for $88.20

Key Features

Length
0.33 in
Color
Red
Height
12.4 mm
Material
Glass-Filled Polyester
Features
Shrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338095-4
Zoro #
G500957238
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.33 in
Height
12.4 mm

Details

Item
Housing
Color
Red
Material
Glass-Filled Polyester
Features
Shrouded
Max. Voltage
100V AC/DC
Terminal Finish
Tin over Nickel; Tin Plated
Current Rating
1.5 A
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Number of Contacts
4
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Type
Plug
Contact Finish
Tin over Nickel
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.