MICRO-MATCH FEM.SE

  • Mfr # 1-215460-6

  • Zoro # G501067028


product price:  $1.59
/ea
Sold in multiples of 2500 for $3,975.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
5.8 mm
Color
Red
Length
0.881 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-215460-6
Zoro #
G501067028
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.8 mm
Length
0.881 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Contact Type
Socket
Terminal Finish
Tin over Nickel; Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Contacts
16
Connector Type
Female-on-Board
Current Rating
1.5 A
Contact Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.