MICRO-MATCH FOB 18P

  • Mfr # 1-215079-8

  • Zoro # G801066769


product price:  $0.99
/ea
Sold in multiples of 2500 for $2,475.00

Key Features

Max. Voltage
100V AC
Max. Temp.
105°C
Height
0.16 in
For Use With
Printed Circuit Board
Length
24.79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-215079-8
Zoro #
G801066769
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.16 in
Length
24.79 mm
Contact Plating Thickness
0.003 to 0.005 µm

Details

Item
Connector
Max. Voltage
100V AC
Max. Temp.
105°C
For Use With
Printed Circuit Board
Color
Red
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Contact Type
Pin
Contact Finish
Tin over Nickel
Connector Type
Female-on-Board
Terminal Finish
Tin over Nickel
Current Rating
1.5 A
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Number of Contacts
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.