
MICRO-MATCH FOB.12P
Mfr # 8-215079-2
Zoro # G801069548
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
Key Features
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
4 mm
Length
17.3 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-215079-2
Zoro #
G801069548
UPC #
-
Country of Origin
Germany
Dimensions
Height
4 mm
Length
17.3 mm
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
Features
With Board Standoff; Shrouded
Current Rating
1 A
Connection Material
Phosphor Bronze
Connector Type
Female-on-Board
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel; Tin Plated
Terminal Type
Through Hole
Contact Finish
Tin over Nickel
Number of Contacts
12
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.