Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-MATCH FTE 4P

  • Mfr # 338068-4

  • Zoro # G701069389


product price: $0.34
/ea
Sold in multiples of 2500 for $850.00

Key Features

Max. Voltage
100V DC
Max. Temp.
105°C
Height
0.16 in
Material
Glass-Filled Polyester
Length
9.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338068-4
Zoro #
G701069389
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.16 in
Length
9.7 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Red
For Use With
Printed Circuit Board
Terminal Type
Through Hole
Current Rating
1.5 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Contact Finish
Tin over Nickel
Contact Type
Pin
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.