MICRO-MATCH SMD FTE

  • Mfr # 8-338069-8

  • Zoro # G101064717


product price:  $3.65
/ea
Sold in multiples of 900 for $3,285.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
6.9 mm
Material
Polyamide
Length
27.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-338069-8
Zoro #
G101064717
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.9 mm
Length
27.4 mm
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Polyamide
Features
With Board Standoff and Vacuum Tape; Shrouded
Color
Red
Connection Material
Phosphor Bronze
Contact Finish
Tin over Nickel
Number of Contacts
18
Terminal Finish
Tin over Nickel; Tin Plated
Connector Type
Female-on-Board
Hole Center to Center
1.27 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.