Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 26 AWG, 250 V AC/DC, Crimp Termination Only

  • Mfr # 794611-3

  • Zoro # G401010100


product price: $0.14
/ea
Sold in multiples of 900 for $126.00

Key Features

Termination Style
Crimp Termination Only
Minimum Wire Size
30 AWG
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794611-3
Zoro #
G401010100
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
26 AWG
Minimum Wire Size
30 AWG
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Wire Type
Discrete; Stranded
Current Rating
2 A
Contact Type
Socket
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.