MICRO-PITCH METRIC SKT 144P
Mfr # 2-822114-3
Zoro # G901068298
product price:Â $28.19
/ea
Sold in multiples of 4 for $112.76
Key Features
Material
Liquid Crystal Polymer
For Use With
Printed Circuit Board
Color
Black
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-822114-3
Zoro #
G901068298
UPC #
-
Country of Origin
Mexico
Details
Item
Socket
Material
Liquid Crystal Polymer
For Use With
Printed Circuit Board
Color
Black
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Number of Contacts
144
Connection Material
Phosphor Bronze
Hole Center to Center
0.65 mm
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.