Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT 260 PLUG 38 ASSY PDNI

  • Mfr # 767056-1

  • Zoro # G000946831


product price: $23.15
/ea
Sold in multiples of 21 for $486.15

Key Features

Insulation Material
Liquid Crystal Polymer
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767056-1
Zoro #
G000946831
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
6.5278 mm
Length
1 in
Contact Plating Thickness
0.12 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Hole Center to Center
0.64 mm
Material
Liquid Crystal Polymer
Max. Temp.
125°C
For Use With
Receptacle Assembly
Terminal Type
Hybrid Surface Mount
Current Rating
11.5 A
Contact Type
Pin
Number of Contacts
38
Number of Rows
2
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.