Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT 495PLUG 228 ASSY .025 REC

  • Mfr # 1-5767005-3

  • Zoro # G300945299


product price: $152.99
/ea
Sold in multiples of 12 for $1,835.88
Free Shipping & Returns

Key Features

Max. Voltage
30V AC; 6V DC
Maximum Voltage
30 V AC/6V DC
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5767005-3
Zoro #
G300945299
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
12.29 mm
Length
3-1/2 in
Contact Plating Thickness
0.127 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC; 6V DC
Maximum Voltage
30 V AC/6V DC
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Assembly
Features
With Boss
Connection Material
Copper Alloy
Hole Center to Center
0.64 mm
Max. Temp.
125°C
Terminal Type
Surface Mount
Number of Contacts
228
Number of Rows
2
Contact Type
Pin
Contact Finish
Matte Gold Plated
Current Rating
11.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.