Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT 900PLUG 38 ASSY .025 REC

  • Mfr # 1-5767017-1

  • Zoro # G800945485


product price: $166.99
/ea
Sold in multiples of 21 for $3,506.79
Free Shipping & Returns

Key Features

Max. Voltage
30V AC; 1V DC
Maximum Voltage
30 V AC/1V DC
Application
Signal
Current
11.5 A
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5767017-1
Zoro #
G800945485
UPC #
-
Country of Origin
United States

Dimensions

Width
0.32 in
Height
22.66 mm
Length
63.45 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
30V AC; 1V DC
Maximum Voltage
30 V AC/1V DC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Hole Center to Center
0.64 mm
Terminal Type
Surface Mount
Max. Temp.
125°C
Features
With Boss
Contact Finish
Matte Gold Plated
Current Rating
11.5 A
Contact Type
Tab
Number of Rows
2
Number of Contacts
38
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.