
MICT R/APLUG 152 ASY .025 .062
Mfr # 5767006-4
Zoro # G901068649
product price: $96.15
/ea
Sold in multiples of 8 for $769.20
Free Shipping & Returns
Key Features
For Use With
Receptacle Assembly
Length
63.45 mm
Max. Voltage
30V AC; 4V DC
Max. Temp.
125°C
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5767006-4
Zoro #
G901068649
UPC #
-
Country of Origin
United States
Dimensions
Length
63.45 mm
Width
0.208 in
Height
6.3754 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
30V AC; 4V DC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Flammability Rating
UL 94 V-0
Current Rating
11.5 A
Hole Center to Center
0.64 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Contacts
152
Contact Type
Pin
Terminal Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.