MICT REC 228 ASY .025 TAPE CAP

  • Mfr # 5767114-6

  • Zoro # G701069037


product price:  $108.99
/ea
Sold in multiples of 252 for $27,465.48
Free Shipping & Returns

Key Features

Max. Voltage
6V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5767114-6
Zoro #
G701069037
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
5.99 mm
Length
88.9 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
6V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Terminal Type
Surface Mount
Number of Contacts
228
Contact Finish
Matte Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Current Rating
11.5 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Rows
2
Hole Center to Center
0.64 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.