Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICTOR RECEPT ASSY. 76 POS.

  • Mfr # 2-5767004-3

  • Zoro # G001068402


product price: $48.99
/ea
Sold in multiples of 14 for $685.86

Key Features

Length
38.1 mm
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5767004-3
Zoro #
G001068402
UPC #
-
Country of Origin
United States

Dimensions

Length
38.1 mm
Width
0.272 in
Height
5.99 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
2V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
11.5 A
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Number of Contacts
76
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.64 mm
Terminal Type
Surface Mount
Contact Type
Socket
Contact Finish
Matte Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.