Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI AMP-IN PTP PHBZ 10AWG

  • Mfr # 3-794037-1

  • Zoro # G801017877


product price: $0.18
/ea
Sold in multiples of 3000 for $540.00

Key Features

Application
Printed Circuit Board
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Wire Range
3 to 6 mm²
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794037-1
Zoro #
G801017877
UPC #
-
Country of Origin
United States

Details

Application
Printed Circuit Board
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Wire Range
3 to 6 mm²
Connection Type
Crimp
Terminal Type
PCB Pin
Insulation Dia
0.2 in
Mounting Type
Stud Mount
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.