Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI BX PIN HDR 80 POS

  • Mfr # 1-531803-8

  • Zoro # G100937425


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
13.2 mm
Material
Liquid Crystal Polymer
Features
Shrouded
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-531803-8
Zoro #
G100937425
UPC #
-
Country of Origin
United States

Dimensions

Height
13.2 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Color
Gray
Material
Liquid Crystal Polymer
Features
Shrouded
Connection Material
Brass
Hole Center to Center
1.27 mm
For Use With
Receptacle Assembly
Contact Type
Pin
Number of Contacts
80
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.