MINI CT D/R RELAY 26P V NAT

  • Mfr # 2-292216-6

  • Zoro # G100974000


product price:  $1.89
/ea
Sold in multiples of 80 for $151.20

Key Features

Type
Plug
Color
White
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
50V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-292216-6
Zoro #
G100974000
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.397 in
Height
11.2 mm
Length
30.6 mm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Type
Plug
Color
White
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
Number of Ports
26
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Wire Type
Discrete
Connection Material
Brass
Connector Type
Plug
Features
Panel Mount Feature
Material
Nylon
Hole Center to Center
1.5 mm
Contact Type
Pin
Current Rating
2 A
Number of Rows
2
Number of Contacts
26
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.