Shop TE CONNECTIVITY

Connector Contact, 22 AWG, 600 V AC/DC, Crimp Termination Only

  • Mfr # 770985-1

  • Zoro # G900976327


product price:  $0.26
/ea
Sold in multiples of 1000 for $260.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770985-1
Zoro #
G900976327
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
221 Degrees F
Standards
CSA, UL, UL, VDE Tested
Wire Type
Stranded, Discrete Wire
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
Straight
Insulation Dia
0.047 to 0.069 in
Minimum Operating Temperature
-67 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.