Shop JANDORF
See all product information
Create Account
12-10 Ga. Uninsulated Wire Terminal Spade Silver 5 pk
Mfr # 60844
Zoro # G1750031
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Insulation Color
Bare
Maximum Wire Size
10 AWG
Stud Size
#10
Minimum Wire Size
12 AWG
Insulation Coverage
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60844
- Zoro #
- G1750031
- UPC #
- 740265608442
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #10
- Minimum Wire Size
- 12 AWG
Details
- Item
- Fork Terminal
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Terminal Shape
- Standard Fork
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Spade Terminal
- • Uninsulated
- • 12-10 ga. wire size
- • No. 10 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.