Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 22 AWG, 600 V AC/DC, Crimp Termination Only

  • Mfr # 1-794226-0

  • Zoro # G900974774


product price: $1.15
/ea
Sold in multiples of 300 for $345.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Minimum Operating Temperature
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794226-0
Zoro #
G900974774
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA; UL; VDE Tested
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Wire Type
Stranded, Discrete Wire
Terminal Orientation
Straight
Insulation Dia
0.047 to 0.069 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.