Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI UNIVERSAL MATE-N-LOK CAP HOUSING 3P

  • Mfr # 172329-1

  • Zoro # G700955973


product price: $0.39
/ea
Sold in multiples of 230 for $89.70

Key Features

Color
Natural
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172329-1
Zoro #
G700955973
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
4.2 mm
For Use With
Mini-Universal MATE-N-LOK Plug Housing
Max. Temp.
105°C
Material
Nylon
Terminal Type
Crimp
Features
Panel Mount Feature
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Number of Contacts
3
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.