Zoro Homepage

MINI USB TYPE B R/A SMT

  • Mfr # 1734035-2

  • Zoro # G101026227


product price: $1.79
/ea
Sold in multiples of 700 for $1,253.00

Key Features

Color
Black
Application
Power, Signal
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734035-2
Zoro #
G101026227
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Application
Power, Signal
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Terminal Type
Reflow Solder
Finish
Nickel Plated
Max. Temp.
85°C
Features
With Locating Posts and Locking Feature
Material
Glass-Filled Polyamide
Hole Center to Center
0.8 mm
Connector Type
Receptacle
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Number of Contacts
5
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.