Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 12V AC Volt Rating, Miniature Fuse Fuse Type

  • Mfr # 1801567-1

  • Zoro # G501053045


product price: $5.65
/ea
Sold in multiples of 15 for $84.75

Key Features

Voltage Rating
12V AC
Features
Locking Lance
Fuse UL Class
UL 94V-HB
Fuse Type
Miniature Fuse
Max. Operating Temp.
185c
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801567-1
Zoro #
G501053045
UPC #
-
Country of Origin
Germany

Details

Item
Fuse Holder
Voltage Rating
12V AC
Features
Locking Lance
Fuse UL Class
UL 94V-HB
Fuse Type
Miniature Fuse
Max. Operating Temp.
185c
Max. Voltage
12V AC
Fits Fuse Type
Miniature Fuse

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.