Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ 8POS R/A CAT5 SHLD PNL GND

  • Mfr # 5558344-1

  • Zoro # G801017518


product price: $4.69
/ea
Sold in multiples of 17 for $79.73

Key Features

Number of Positions
8
Shielded
Yes
Connector Style
Jack
Connector Product Type
Connector Assembly
Number of Contacts Loaded
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558344-1
Zoro #
G801017518
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.14 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.542 in

Details

Number of Positions
8
Shielded
Yes
Connector Style
Jack
Connector Product Type
Connector Assembly
Number of Contacts Loaded
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Plating Material
Tin
Latch Orientation
Standard - Latch Down
Contact Base Material
Phosphor Bronze
Panel Ground Location
Top/Bottom
Contact Current Rating (Max)
.2 A, 1.5 A
Housing Material
High Temperature Nylon
Number of PCB Ground Tabs
2
Termination Method to Printed Circuit Board
Through Hole - Solder
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
Circuit Application
Signal
Connector Mounting Type
Panel
PCB Contact Termination Area Plating Material
Tin
UL Flammability Rating
UL 94V-0
PCB Ground Tab Location
-3.05 mm, .12 in
Panel Mount Feature
With
Operating Temperature Range
-40 to 185°F
Keyed
No
Status Indicator
None
Entry Location
Side
Connector & Contact Terminates To
Printed Circuit Board
Profile
Low
Shield Material
Copper Alloy
Contact Underplating Material
Nickel
Performance Category
Cat 5
Grounding Options
PCB and Panel Ground
Contact Mating Area Plating Material
Gold
Housing Color
Black
Port Matrix Configuration
1 x 1
Modular Jack & Plug Interface Type
RJ45
Port Configuration
Single Port
PCB Mount Orientation
Right Angle
Centerline (Pitch)
.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.