Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ ASSY 2PORT 8POS SHLD

  • Mfr # 5406562-1

  • Zoro # G801018072


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Number of Positions
8
Shielded
Yes
Centerline (Pitch)
.04 in
Shield Plating Material
Tin over Copper
Connector Product Type
Connector Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406562-1
Zoro #
G801018072
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.55 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
Yes
Centerline (Pitch)
.04 in
Shield Plating Material
Tin over Copper
Connector Product Type
Connector Assembly
Connector Style
Jack
Housing Material
High Temperature Nylon
Connectors & Connector Components Type
Connector
Entry Location
Side
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Underplating Material
Nickel
Port Matrix Configuration
1 x 2
Multiple Port Configuration
Ganged
Operating Temperature Range
-40 to 185°F
Contact Base Material
Phosphor Bronze
Panel Mount Feature
Without
Connector Contact Density
Standard
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Gold
Contact Current Rating (Max)
1.5 A, .2 A
Shield Material
Copper Zinc Alloy
UL Flammability Rating
UL 94V-0
Keyed
No
Circuit Application
Signal
Latch Orientation
Standard - Latch Down
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of Contacts Loaded
8
Status Indicator
None
PCB Ground Tab Location
.18 in, 4.57 mm
Port Configuration
Multiple Ports
Number of Panel Ground Tabs
9
PCB Mount Orientation
Right Angle
Housing Color
Black
Profile
Standard
Grounding Options
PCB and Panel Ground
Number of PCB Ground Tabs
2
Connector Mounting Type
Board Mount, Panel
Modular Jack & Plug Interface Type
RJ45
Performance Category
Cat 4
PCB Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.