
MJ ASSY 8POS R/A SHLD CAT5
Mfr # 6116526-1
Zoro # G501017627
product price: $4.69
/eaSold in multiples of 17 for $79.73
Key Features
Number of Positions
8
Shielded
Yes
Centerline (Pitch)
.04 in
UL Flammability Rating
UL 94V-0
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6116526-1
Zoro #
G501017627
UPC #
-
Country of Origin
China
Dimensions
PCB Tail Length
.14 in
Connector Height
.537 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.