Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ LPF R/A 6P/6C SHLD PNL GRD

  • Mfr # 5555140-4

  • Zoro # G701017519


product price: $1.99
/ea
Sold in multiples of 42 for $83.58

Key Features

Number of Positions
6
Shielded
Yes
Contact Mating Area Plating Material Thickness
50µin
Profile
Low
PCB Tail Length
.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555140-4
Zoro #
G701017519
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.1 in
Connector Height
.5 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
6
Shielded
Yes
Profile
Low
Keyed
No
Connectors & Connector Components Type
Connector
Entry Location
Side
Operating Temperature Range
-40 to 185°F
PCB Contact Termination Area Plating Material
Tin
Connector Style
Jack
Panel Mount Feature
With
Housing Color
Black
PCB Mount Orientation
Right Angle
Port Matrix Configuration
1 x 1
Contact Current Rating (Max)
1.5 A, .2 A
Status Indicator
None
Shield Plating Material
Tin
Connector Mounting Type
Board Mount, Panel
PCB Ground Tab Location
.12 in, 3.05 mm
Grounding Options
PCB Ground, Panel Ground
Number of PCB Ground Tabs
2
Connector Contact Density
Standard
Performance Category
Cat 3
Circuit Application
Signal
Contact Mating Area Plating Material
Gold
Modular Jack & Plug Interface Type
RJ25
Panel Ground Location
Top/Bottom
Connector Product Type
Connector Assembly
UL Flammability Rating
UL 94V-0
Shield Material
Copper Alloy
Connector System
Cable-to-Board
Housing Material
PBT
Contact Underplating Material
Nickel
Panel Mount Feature Type
Panel Stops
Centerline (Pitch)
.05 in
Port Configuration
Single Port
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.