Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 22 AWG, 40 V AC/60 V DC, Crimp Termination Only

  • Mfr # 181270-3

  • Zoro # G800979954


product price: $0.57
/ea
Sold in multiples of 148 for $84.36

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Contact Material
Phosphor Bronze
Maximum Voltage
40 V AC/60 V DC
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181270-3
Zoro #
G800979954
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
40 V AC/60 V DC
Maximum Operating Temperature
80 Degrees C
Features
Wire Insulation Support
Application
Wire and Cable
Insulation Dia
0.035 to 0.061 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.