Shop TE CONNECTIVITY
See all product information
MOD 2 PINHDR 1X13P.
Mfr # 1-825437-3
Zoro # G200937806
product price:Â $2.79
/ea
Sold in multiples of 400 for $1,116.00
Key Features
Type
Breakaway
Color
Green
Insulation Material
Glass-Filled PBT
Current
5 A
Standards
UL E28476; CSA LR7189
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-825437-3
Zoro #
G200937806
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
31.5 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
Glass-Filled PBT
Current
5 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Glass-Filled PBT
Connection Material
Brass, Copper-Zinc
Max. Temp.
105°C
Features
With Strain Relief
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Contacts
13
Current Rating
5 A
Number of Rows
1
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.