Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD I CONT STRIP

  • Mfr # 280621-2

  • Zoro # G500979155


product price: $0.38
/ea
Sold in multiples of 5000 for $1,900.00

Key Features

Maximum Wire Size
18 AWG
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
Application
Wire and Cable
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280621-2
Zoro #
G500979155
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Connector Contact
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
Application
Wire and Cable
Features
Wire Insulation Support
Terminal Orientation
Straight
Insulation Dia
0.071 to 0.091 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.