Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD I POST LP

  • Mfr # 86182-7

  • Zoro # G501064744


product price: $1.85
/ea
Sold in multiples of 95 for $175.75

Key Features

Max. Temp.
105°C
Terminal Finish
Gold Plated; Gold Over Nickel
Hole Dia.
0.078 in
Current Rating
5 A
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86182-7
Zoro #
G501064744
UPC #
-
Country of Origin
Mexico

Dimensions

Hole Dia.
0.078 in
Contact Plating Thickness
30 µin

Details

Item
Contact
Max. Temp.
105°C
Terminal Finish
Gold Plated; Gold Over Nickel
Current Rating
5 A
Contact Finish
Gold Plated
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Contact Type
Post

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.