Zoro Homepage

MOD-JacK RJ45 10P8C SHD LP HDT 6u Au

  • Mfr # 1734580-5

  • Zoro # G100979067


product price: $1.35
/ea
Sold in multiples of 150 for $202.50

Key Features

Number of Positions
10
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Tail Length
.1281 in
Panel Ground Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734580-5
Zoro #
G100979067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.1281 in
Contact Mating Area Plating Material Thickness
6µin
PCB Thickness (Recommended)
.063 in
Connector Height
.482 in

Details

Number of Positions
10
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Panel Ground Location
Top
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45
Connector Style
Jack
Port Matrix Configuration
1 x 1
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Connector Product Type
Connector Assembly
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Profile
Low
Contact Current Rating (Max)
1A
Circuit Application
Signal
Contact Underplating Material
Nickel
Housing Color
Black
Shield Plating Material
Nickel
Keyed
No
Connectors & Connector Components Type
Connector
Housing Material
PA 46 GF30
Connector Contact Density
Standard
Status Indicator
None
Latch Orientation
Standard - Latch Down
Entry Location
Side
Shield Material
Brass
PCB Contact Termination Area Plating Material
Gold Flash
Port Configuration
Single Port
Operating Temperature Range
-40 to 185°F
Panel Mount Feature
Without
Grounding Options
PCB Ground
PCB Mount Orientation
Right Angle
UL Flammability Rating
UL 94V-0
Performance Category
Cat 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.