Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD-JK 8P8C SHD W/O LED 6u A

  • Mfr # 3-1734577-1

  • Zoro # G800979022


product price: $2.89
/ea
Sold in multiples of 28 for $80.92

Key Features

Number of Positions
8
Shielded
Yes
Status Indicator
None
Keyed
No
Performance Category
Cat 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1734577-1
Zoro #
G800979022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Contact Mating Area Plating Material Thickness
15µin
Connector Height
.65 in
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.1281 in

Details

Number of Positions
8
Shielded
Yes
Status Indicator
None
Keyed
No
Performance Category
Cat 3
Shield Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Connector Mounting Type
Panel, Board Mount
PCB Mount Orientation
Vertical
Port Configuration
Single Port
Connectors & Connector Components Type
Connector
Entry Location
Top
Housing Material
PA 46 GF30
Connector Contact Density
Standard
Shield Plating Material
Nickel
Operating Temperature Range
-40 to 185°F
PCB Contact Termination Area Plating Material
Gold Flash
Number of PCB Ground Tabs
2
UL Flammability Rating
UL 94V-0
Modular Jack & Plug Interface Type
RJ45
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature
Without
Grounding Options
PCB Ground
Contact Mating Area Plating Material
Gold
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Latch Orientation
Standard - Latch Down
Contact Underplating Material
Nickel
Contact Base Material
Phosphor Bronze
Connector Style
Jack
Connector Product Type
Connector Assembly
Number of Contacts Loaded
8
Circuit Application
Signal
Contact Current Rating (Max)
1A
Profile
Standard
Port Matrix Configuration
1 x 1
Centerline (Pitch)
.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.