Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD2 ST-WANNE 2X 8P

  • Mfr # 966870-1

  • Zoro # G801069838


product price: $8.49
/ea
Sold in multiples of 9 for $76.41

Key Features

Material
Glass-Filled PBT
Color
Black
Hole Center to Center
0.098 in
Connector Terminates To
Printed Circuit Board
Number of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966870-1
Zoro #
G801069838
UPC #
-
Country of Origin
Hungary

Details

Item
Connector
Material
Glass-Filled PBT
Color
Black
Hole Center to Center
0.098 in
Connector Terminates To
Printed Circuit Board
Number of Contacts
16
Contact Type
Tab
Terminal Type
Through Hole - Solder
Contact Finish
Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.