Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD4 BU GEH KOMPL3P

  • Mfr # 963465-1

  • Zoro # G901064757


product price: $1.69
/ea
Sold in multiples of 56 for $94.64

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyamide
For Use With
AMPMODU Mod II .025 inch Headers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963465-1
Zoro #
G901064757
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.751 in

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyamide
For Use With
AMPMODU Mod II .025 inch Headers
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Rows
1
Number of Contacts
3
Hole Center to Center
2.54 mm
Contact Type
Socket
Connection Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.