Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact, 20 AWG, 105 DegreesC, Phosphor Bronze

  • Mfr # 281423-1

  • Zoro # G201064587


product price: $0.11
/ea
Sold in multiples of 5000 for $550.00

Key Features

Type
Straight
Min. Single Wire Size
20 AWG
Max. Temp.
105°C
Features
With Wire Insulation Support
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281423-1
Zoro #
G201064587
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
20 AWG
Contact Plating Thickness
0.8 µm
Max. Single Wire Size
17 AWG
Max. Insulation Dia.
0.11 in

Details

Item
Contact
Type
Straight
Max. Temp.
105°C
Features
With Wire Insulation Support
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
5 A
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.