Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG206N=SWITCH PUSHBUTTON

  • Mfr # 5-1437567-1

  • Zoro # G300966997


product price: $24.35
/ea
Sold in multiples of 25 for $608.75

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Bushing Thread Size
15/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437567-1
Zoro #
G300966997
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
15/32
Cap Diameter
.354 in
Cap Height
.138 in
Thread Size
15/32-32 UNS-2A
Actuator Length
.315 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Product Type
Switch
Switch Type
Pushbutton
Mounting Angle
Vertical
Actuator Profile
Extended
Snap Action
Without
Process Sealed
No
Bushing Style
Threaded
Dust Proof
No
Actuator Force
20.8 to 43.18 oz, 590 to 1224 g
Operating Function
Push-On/Push-Off
Actuator Material
Phenol Resin
Number of Actuators
Single
Ganged
No
Mounting Type
Panel
Actuator Style
Cap - Supplied
Actuator Color
Black
Tactile
No
Configuration (Pole-Throw)
Double Pole - Double Throw
Illuminated
No
ESD Grounding Terminal
Without
Support Bracket
Without
Low Profile
No
Contact Current Rating
6 A
Switch Contact Plating Material
Silver Clad with Gold Flash
Temperature Rating
Standard
Case Material
Thermoset
Contact Base Material
Silver Clad Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.