Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MR HDR ASSY 12P COATING

  • Mfr # 1318699-3

  • Zoro # G100937760


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V
Contact Type
Pin
Number of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318699-3
Zoro #
G100937760
UPC #
-
Country of Origin
Japan

Details

Item
Header
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V
Contact Type
Pin
Number of Contacts
12
Number of Rows
4
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.