
MR SPLT GROMET .312 DIA BLK LF
Mfr # 2-380937-0
Zoro # G901026700
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Color
Black
Length
12.7 mm
Height
14.24 mm
Material
PVC
Hardware Type
Grommet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-380937-0
Zoro #
G901026700
UPC #
-
Country of Origin
United States
Dimensions
Length
12.7 mm
Height
14.24 mm
Details
Color
Black
Material
PVC
Hardware Type
Grommet
Product Type
Accessory
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.