Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSB0.80PL14ASY080FL - 10 -TY

  • Mfr # 1658438-2

  • Zoro # G601067331


product price: $74.25
/ea
Sold in multiples of 2 for $148.50

Key Features

Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Height
13.39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658438-2
Zoro #
G601067331
UPC #
-
Country of Origin
China

Dimensions

Height
13.39 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Terminal Finish
Gold Plated
Hole Center to Center
0.8 mm
Number of Rows
2
Terminal Type
Surface Mount
Contact Finish
Select Gold Flash
Current Rating
1.25 A; 9.5 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Contacts
80
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.