Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSB0.80PL19ASY200FL - 10 -TY

  • Mfr # 1658017-5

  • Zoro # G401067036


product price: $45.99
/ea
Sold in multiples of 2 for $91.98

Key Features

Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Height
18.36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658017-5
Zoro #
G401067036
UPC #
-
Country of Origin
China

Dimensions

Height
18.36 mm
Contact Plating Thickness
0.25 µm

Details

Item
PCB Mount Header
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Connector Terminates To
Printed Circuit Board
Current Rating
9.5 A; 1.25 A
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Hole Center to Center
0.8 mm
Contact Finish
Select Gold Plated
Contact Type
Pin
Terminal Finish
Gold Plated
Number of Rows
2
Number of Contacts
200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.